Beli filter udara avanza di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AIR HANDLER Air Filter Pads (Media Saringan Udara)Deskripsi:General use air filter pads capture airborne contaminants to protect HVAC systems from damage. They are commonly used in commercial buildings, schools, universities, and manufacturing sites.atribut:
- UNSPSC: 40161524
- Actual Height (inch): 20
- Actual Thickness (inch): 7/8
- Air Filter Item: Air Filter Pad
- Common Applications: Paint Collection
- Filter Efficiency - Air Filters (%): 98
- Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
- Initial Resistance @ 300 fpm (in wc): 0.14
- Max. Velocity (fpm): 300
- Maximum Temperature (°F): 150
- Media Color: Yellow
- Media Material: Paper
- Nominal Height (inch): 20
- Nominal Thickness (inch): 1
- Performance Rating: Less Than 5 MERV
- Recommended Final Resistance (in wc): 0.5
- Removes Particles Down To (microns): Greater than 10.0
- Standards: EPA; NFPA #33; OSHA #1910.107
- Style - Air Filters: Pad
- Surface Tackifier: No
- monotaro Filter Cartridge PPS (Kartrid Penyaring)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- GERMGUARDIAN Air Purifier UV-C HEPA Odor Reduction Filter (Filter Penjernih Udara)atribut:
- UNSPSC: 31160000
- Wako Filter Technology Air Filter (Filter Udara)Deskripsi:Original brand "G-PARTS FILTER" boasting the same quality as genuine products for the aftermarket
- monotaro Air Intake System General Purpose Type Air Filter for Motorcycles (Komponen Intake)Deskripsi:It is a general purpose type air filter with excellent dustproofing capability and absorption efficiency. It is perfect for repairing motorcycles.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimensions (mm): 250 x 400
- AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara)Deskripsi:Air filter pad holding frames provide support for air filter pads and help keep them in place in HVAC systems. Instead of purchasing a disposable filter and then throwing the entire air filter away when it's spent, users can just change the filter media in these air filter frames to maintain the air filter's performance.atribut:
- UNSPSC: 40161525
- Air Filter Item: Filter Pad Holding Frame
- For use with: Filter Pad
- Frame or Header Material: Galvanized Steel
- AIR HANDLER Odor Removal Air Filter Pads & RollsDeskripsi:Odor removal air filter rolls consist of a long length of non-pleated filter media that can be cut to a smaller size. They install in a frame to create an air filter for removing odors and contaminants from the air stream.atribut:
- Actual Thickness (inch): 1/4
- Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
- Media Color: Black
- Media Material: Carbon
- Nominal Thickness (inch): 1/4
- Performance Rating: MERV 4
- Standards: UL 900
- SECTCURE Lembaran Filter Udara Hepaatribut:
- Size (cm): 70x30
- Material: Highest Technology Cotton Air Filter
- Color: White
- Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Seriesatribut:
- Length (mm): 20000
- Width (mm): 2000
- Depth (mm): 20
- Air Flow (m³/hour): 3400
- Media Area (m²): 40
- Pressure Drop (Pa): 25
- Welch Air Compressor Air Filter Replacement ElementDeskripsi:Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.atribut:
- UNSPSC: 40161501
- Compatible Grainger Part Number: 3Z6553Z6565Z0256D7316D7516D752
- Filter Rating (micron): 0.3
- Manufacturer Part Number: 1417G
- Material: Polyester
- Maximum Flow Rate (CFM): 6
- Outside Diameter (inch): 4
- Overall Height (inch): 4
- Union Filter Air Filter Automotive Element (Saringan Udara Kendaraan)atribut:
- Filter Type: Air Filter
- Type Detail: Element
- Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Deskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)atribut:
- Impedance (ohm): 4
- NIPPON MUKI Dust Collector Air Filter (Filter Udara Pengumpul Debu)Deskripsi:-A prefilter excellent in handling made of strong non-woven fabric filter medium.-A filter of 76 to 82% in JISB9908 form 3 (mass method). -Building, general air conditioning, clean room, etc.atribut:
- Pressure Loss (Final): 196Pa
- Constant Use Temperature: 60°C or less
- Working Humidity: 95% RH or less
Daftar Harga filter udara avanza Terbaru October 2026
| Daytona Air Intake System Replacement Air Filter (Sistem Intake Motor) | Rp959.900 |
| AIR HANDLER Air Filter Pads (Media Saringan Udara) | Rp1.199.900 |
| monotaro Filter Cartridge PPS (Kartrid Penyaring) | Rp48.900 |
| GERMGUARDIAN Air Purifier UV-C HEPA Odor Reduction Filter (Filter Penjernih Udara) | Rp7.499.900 |
| Wako Filter Technology Air Filter (Filter Udara) | Rp199.900 |
| monotaro Air Intake System General Purpose Type Air Filter for Motorcycles (Komponen Intake) | Rp63.900 |
| AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara) | Rp479.900 |
| AIR HANDLER Odor Removal Air Filter Pads & Rolls | Rp639.900 |
| SECTCURE Lembaran Filter Udara Hepa | Rp43.900 |
| Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series | Rp2.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102688669-1.jpg)
/8qP109396314-1.jpg)
/monotaro%20Filter%20Cartridge%20PPS%20(Kartrid%20Penyaring)/P102233931-1.jpg)
/q9P111656945-1.jpg)
/6iP110553234-1.jpg)
/P102231425-1.jpg)
/8bP109396299-2.jpg)




/nmP103788850-7.jpg)
/qjP105197955-1.jpg)
/37P105973115-1.jpg)
/awP103695392-14.jpg)
/P102279832-1.jpg)
/P102970047-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)